Buy more than* S$200* and get FREE SHIPPING

Flat Air Nozzle

Caution
When you connect to the air gun (TD30H), the adapter sold separately is required.
2014 TRUSCO Published Page
2-1625
Weight (g)
8.6
Overall Length (mm)
70
Connection Diameter
G1/4malethread(PF1/4)
Width (mm)
32
TRUSCO Part Number
336-6073
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TITAN-1 36996303 -
Discontinued
[x]
ADD TO CART

Related Products