Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun

Attachment Port
(Air) G1 / 4, (nozzle) M8x1.0
Nozzle Diameter (phi mm)
3
Nozzle Length (mm)
10
Maximum Working Pressure
1MPa
Weight (g)
120
Overall Length (mm)
118
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-2 36996346 25.45 SGD
In stock
ADD TO CART

Related Products