Buy more than* S$200* and get FREE SHIPPING

Air Duster

Caution
* Uses a high-pressure plug for hose attachment port.
Purpose
General dust work
2015 Trusco Published Pages
2 1767
2014 TRUSCO Published Page
2-1609
Air Mounting Spout
High-pressure special plug
Attachment Port
(Nozzle) G1 / 8, (air) pressure for a special plug
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
27
Maximum Working Pressure (MPa)
2.8
Weight (g)
250
Overall Length (mm)
115
TRUSCO Part Number
327-2770
Specification
Flow control nozzle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-K80 37303953 38.29 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products