Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Duster Gun

4.15 (20)
Purpose
For drying, cooling, dust work by blowing
Nozzle Diameter
G1/8
Nozzle Diameter (phi mm)
2
Maximum Working Pressure (MPa)
1
Connection Diameter
1/4 plug
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Nozzle Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Nozzle Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220 330-4175 90 112 1PC 1 TD-50 37303962 17.99 SGD
In stock
245 330-4183 115 134 1PC 1 TD-50-0 37303996 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 8
3 star 3
2 star 1
1 star 0
Review Rating: 4.15
20 Customer Reviews
The reviews are automatic translation.
Repair work etc.
5
From Japan
On 2018-06-16 08:39:16
The price is cheap and I am satisfied. I think that I will purchase again.
This review is about item#37303962.
As an air gun
4
From Japan
On 2018-02-21 14:05:11
I am using it at the work site. It is convenient because you can adjust the flow rate with a lever. Although the main body is made of resin, there is nothing leaked or broken. You can easily replace the connection port with a spanner or the like.
This review is about item#37303962.
During coating work
5
From Japan
On 2017-11-22 14:32:53
Fits well in hand instead of being well-formed I feel pretty good feeling and comfortable ^ ^
This review is about item#37303962.
Air-blowing work reinforcement
3
From Japan
On 2017-08-25 17:22:56
Functionally, there is no problem, but I was concerned about the feeling of incompatibility between the grip and the lever. For lean hands, levers with corners are not easy to use.
This review is about item#37303962.
During machine operation
5
From Japan
On 2017-04-26 16:08:35
Because it was light, the handling when holding it was easy and it became easier to work.
This review is about item#37303962.
For dust removal after work
4
From Japan
On 2017-03-18 15:51:44
Considering the price, it is a good item to say from usability.
This review is about item#37303996.
car wash
4
From Japan
On 2016-06-28 13:11:09
Head caps are easy to remove
This review is about item#37303962.
Removal of fiber-like cotton during manufacturing of spinning company
4
From Japan
On 2016-01-13 18:50:55
There is no problem with the air volume, but the lever is a bit heavy
This review is about item#37303962.
Equipment maintenance, dust removal, etc.
4
From Japan
On 2015-11-05 15:38:13
The air volume can be adjusted. Because it is made of resin, I want to handle carefully so that it will not be damaged by falling etc.
This review is about item#37303962.
Air blow of automobile related parts etc.
2
From Japan
On 2015-09-10 16:02:55
To my disappointment, I was disappointed that the discharge volume was low. It was not possible to confirm because the discharge amount was not described in the catalog, but the monotalou air blower gun was very good.
This review is about item#37303962.

Related Products