Buy more than* S$200* and get FREE SHIPPING

Plastic Air Duster

5.00 (2)
Purpose
General dust work.
2014 TRUSCO Published Page
2-1618
Nozzle Mounting Part
G1/8
Air Connnection
G1/4
Nozzle Diameter (phi mm)
3
Allowable Temperature (degreeC)
-10 to 60
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Attachment Port Nozzle Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Port Nozzle Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 125 172 225 287-1882 1PC 1 TD-100-1 08378011 29.99 SGD
Shipped after 2018-01-22
(Nozzle) G1 / 8, (air) G1 / 4 300 150 400 301-8920 1PC 1 TD-100-3 37304005 44.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dust removal of resinous parts
5
From Japan
On 2014-06-16 08:22:09
It is light, so I appreciate it for long time use. I was worried about strength, but there is no problem for now.
This review is about item#08378011.
Since the thing which I used up to now was broken
5
From Japan
On 2013-06-26 20:52:51
Because the thing of the vessel which I bought at Monetallow last time was broken. I used Bessel all the time (grip is good), it broke the most quickly so far. So I tried to test things from other companies this time. Although Bessel is better for the handful, there are no extreme differences and I use it without problems. It may be better for Kore to be able to do maintenance.
This review is about item#08378011.

Related Products