Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eliminating Gun

Caution
* An air compressor of more than 0.75kW and high-voltage power supply (order code: 87095696) is required.
Purpose
Manufacturing process of the film sheet. Pretreatment process of painting and printing.Assembly and inspection process of the electronic parts.
2014 TRUSCO Published Page
1-2343
Flow Rate
(Air) 145NI / min (when 0.2MPa is applied)
Neutralization Method
AC corona discharge type
Ambient Humidity
5 over 70% (non-condensing)
Ion balance
+ / Over 50V or less
Operating Ambient Temperature (deg C)
0-40
Working Pressure (MPa)
0.01-0.5
Dimensions (Width W x Depth D x Height H) (mm)
33x165x133
Cable Length (m)
2.5
Weight (g)
410
Material
(Electrode body) PBT, (discharge needle) tungsten
TRUSCO Part Number
333-8916
Accessories
One nozzle cap B, manual 1 set
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG52500 37434503 -
Discontinued
[x]
ADD TO CART