Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wrist Strap Checker

Purpose
To measure, judge, and manage wrist strap.
Dimensions (Width W x Depth D x Height H) (mm)
97x61x31
Weight (g)
150
...see all>
Product Options
ADD TO CART
Battery Life Judgment (High) Judgment (Good) Judgment (Low) Battery Life Conformity Standard RoHS Directive Sensitivity Accuracy Power Outer Dimensions (Width W x Height H x Depth D) (mm) TRUSCO Part Number Caution Accessories 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery Life Judgment (High) Judgment (Good) Judgment (Low) Battery Life Conformity Standard RoHS Directive Sensitivity Accuracy Power Outer Dimensions (Width W x Height H x Depth D) (mm) TRUSCO Part Number Caution Accessories 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 000 times or more 9MΩ = <wrist strap 750kΩ <wrist strap <9MΩ Molybdenum vanadium stainless steel 150 000 times or more IEC61340-5-1(JIS TR C 0027-1) - (750KΩ) -0%, + 6% (9MΩ) + 0%, -6% - Laminated (6F22) battery x1 (included) - 326-1549 - Alligator conversion for banana plug 1-2350 1PC 1 F-6 37144947 -
Discontinued
[x]
150000 times or more 9Mohm <= wrist strap 750kohm <wrist strap <9Mohm Wrist strap <= 750kohm - - Correspondence - (750Kohm) -0%, (+ 6% 9Mohm) + 0%, - 6% Laminated (6F22) battery x 1 (included) 61x31x97 - Your company name is required. Alligator clip adapter for banana plug - 1PC 1 F-6-TA 68551287 -
Discontinued
[x]
ADD TO CART

Related Products