Buy more than* S$200* and get FREE SHIPPING

Static Elimination Brush

Purpose
To remove residue on circuit board. Static electricity removal on site with work gloves.
2014 TRUSCO Published Page
1-2335
Wire Diameter (mm)
0.15
Cord Length (m)
1.5 (Grand code)
...see all>
Product Options
ADD TO CART
Surface Resistance Value (ohm) Trim Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Brush Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Resistance Value (ohm) Trim Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Brush Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.3x10<sup>4</sup> 30 45 268 307-3211 140 1PC 1 STAC141 37145001 119.99 SGD
Shipped after 2018-01-22
1.3x104 25 40 200 307-3203 70 1PC 1 STAC71 37145026 119.99 SGD
Shipped after 2018-02-01
1.3x104 50 50 310 307-3220 180 1PC 1 STAC181 37145017 209.99 SGD
Shipped after 2018-02-01
ADD TO CART

Related Products