Buy more than* S$200* and get FREE SHIPPING

PCB Brush

1.00 (1)
Purpose
To remove solder ball and foreign material made during print board creation. For PCB base finishing.
2014 TRUSCO Published Page
1-2337
Wire Diameter (mm)
0.25
Surface Resistance Value (ohm)
5.5x1012
...see all>
Product Options
ADD TO CART
Brush Length (mm) Trim Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brush Length (mm) Trim Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 14 13 180 291-5383 1PC 1 STAC PC15 37145071 10.99 SGD
Shipped after 2018-01-22
60 15 34 240 291-5391 1PC 1 STAC PC25 37145087 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Take solder balls and foreign objects on the back of the board
1
From Japan
On 2012-01-28 14:16:03
With a little use, the hair slipped out In the very moment both of them became almost shy. Since the hair remained on the substrate, it had to be checked again later and it was very hard to use.
This review is about item#37145071.

Related Products