Buy more than* S$200* and get FREE SHIPPING

Static electricity removal printed circuit board brush (strong carbon)

Purpose
Removal of solder balls on the printed circuit board, removal of foreign matter, removal of static electricity.
Wire Diameter (mm)
0.3
Brush Length (mm)
115
Surface Resistance Value (ohm)
1.3x104
Overall Length (mm)
120
...see all>
Product Options
ADD TO CART
Trim Length (mm) Weight (g) TRUSCO Part Number Trim Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Weight (g) TRUSCO Part Number Trim Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 48 291-5367 30 1pc 1 STAC169-B 37145114 129.99 SGD
Shipped after 2018-03-01
10 72 291-5359 55 1pc 1 STAC169 37145096 169.99 SGD
Shipped after 2018-02-23
25 88 291-5375 55 1pc 1 STAC169-2 37145105 209.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products