Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Conductive Container

Purpose
Storage of parts and materials that must be away from static electricity.
Surface Resistance Value (ohm)
103-6
Outside Dimension (frontage W x depth D x Height H) (mm)
315x236x113
usable inner dimension
278x215x108
Capacity (L)
6
Weight (g)
374
Color
Black
TRUSCO Part Number
307-3122
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 780593 37145157 29.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products