Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clean Room Tape

5.00 (1)
Caution
Not a clean pack.
Tensile Strength (N/10mm)
42.3
Mass (g)
69
Adhesive Power (N/10mm)
3.88
Tape Thickness (mm)
0.05
Tape Length (m)
35
Tape Width (mm)
18
Color
Clear
TRUSCO Part Number
303-5441
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Roll) 1 CRCT-18 37145726 30.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For peeling of film
5
From Japan
On 2016-10-20 17:26:51
I am happy if it is longer than now.
This review is about item#37145726.

Related Products