Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

explosion-proof half round file

Blade Length (mm)
260
Weight (g)
500
Overall Length (mm)
370
Width (mm)
26
...see all>
Product Options
ADD TO CART
Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5-8.0 280-6941 1 pc 1 AMC8382 37147354 339.99 SGD
Shipped after 2018-06-28
5.6-8.5 280-6932 1 pc 1 AMC8380 37147345 339.99 SGD
Shipped after 2018-06-26
ADD TO CART