Buy more than* S$200* and get FREE SHIPPING

explosion-proof half file

Blade Length (mm)
265
Weight (g)
350
Overall Length (mm)
380
Width (mm)
20
...see all>
Product Options
ADD TO CART
Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.8 280-6860 1 pc 1 AMC8370 37147363 339.99 SGD
Shipped after 2018-05-31
5.7 280-6878 1 pc 1 AMC8372 37147372 339.99 SGD
Shipped after 2018-05-29
ADD TO CART