Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vector Electrician Screwdriver

4.00 (1)
Tip Size (#)
2
Grip Diameter (phi mm)
40
Blade Shape
+
Shaft Diameter (phi mm)
6.4
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 101 186 351-3441 1PC 1 No.285 37147756 8.99 SGD
Shipped after 2018-06-25
150 113 236 351-3459 1PC 1 No.285 37147765 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Screw etc.
4
From Japan
On 2017-03-16 14:46:02
I bought it instead of Bessel's ball grip driver who I always use. It is not hard to use.
This review is about item#37147756.

Related Products