Buy more than* S$200* and get FREE SHIPPING

Reducer Bushing

5.00 (1)
Purpose
Explosion proof electric work wire pipe fitting. Use if electrical equipment/connection box hub and conduit dia are different.
2014 TRUSCO Published Page
1-2564
Dimension L1 (mm)
16
Standard
(Standard structure) d2G4
Finishing Material
Steel surface treatment: galvanized
...see all>
Product Options
ADD TO CART
Screw Dimensions L (mm) Weight (g) TRUSCO Part Number Dimension L2 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions L (mm) Weight (g) TRUSCO Part Number Dimension L2 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(N1)PF3/4,(N2)PF1 40 120 281-3688 20 41 38 20 20 1PC 1 SR22-28 37147957 14.99 SGD
Shipped after 2018-01-22
(N1)PF1/2, (N2)PF3/4 35 80 281-3670 16 35 32 15 15 1PC 1 SR16-22 37147941 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric piping
5
From Japan
On 2016-12-19 21:06:19
The electric material store was closed and I could not order it and it was saved.
This review is about item#37147941.

Related Products