Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Galvanized Nipple

3.67 (3)
Purpose
Explosion proof electric work wire pipe fitting. Use to connect electric wires.
2014 TRUSCO Published Page
1-2564
Standard
(Standard structure) d2G4
Finishing Material
Carbon steel pipe surface treatment: galvanized
...see all>
Product Options
ADD TO CART
N Dimensions D (mm) Dimension S (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
N Dimensions D (mm) Dimension S (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PF1 27.6 23 27.6 61 100 281-3661 1PC 1 SNP-28 37148011 7.99 SGD
In stock
PF1/2 16.1 19 16.1 50 50 281-3645 1PC 1 SNP-16 37147993 3.99 SGD
In stock
PF3/4 21.6 19 21.6 50 60 281-3653 1PC 1 SNP-22 37148002 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Box adapter
4
From Japan
On 2018-04-28 16:49:09
It is a somewhat high unit price, but it is a highly institutional product. .
This review is about item#37147993.
Connection of piping
3
From Japan
On 2017-03-24 15:59:08
There is no problem as a nipple. In addition, I will purchase it if necessary.
This review is about item#37147993.
Electric piping
4
From Japan
On 2014-11-14 15:22:44
I wanted to hurry but it was saved because I handled it with monotalou
This review is about item#37148011.

Related Products