Buy more than* S$200* and get FREE SHIPPING

Slit Power Electric Insulated Screwdriver

4.20 (5)
Blade Shape
+
Specification
With magnet
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Tip Size (#) Grip Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Tip Size (#) Grip Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 100 248 6.0 (film shaft diameter 7.3) 407-1671 2-0873 3 42 1PC 1 7800-3-150 48975123 12.99 SGD
In stock
100 77 198 5.0(film shaft diameter 6.6) 325-3139 - 2 42 1PC 1 7800-2-100 37148273 10.99 SGD
In stock
150 86 248 5.0(film shaft diameter 6.6) 325-3147 - 2 42 1PC 1 7800-2-150 37148282 11.99 SGD
In stock
100 48 183 4.0(film shaft diameter 5.2) 325-3121 - 1 35 1PC 1 7800-1-100 37148264 9.99 SGD
In stock
200 111 298 6.0(film shaft diameter 7.3) 325-3155 - 2 42 1PC 1 7800-2-200 37148291 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Exchange of power meter
5
From Japan
On 2017-08-29 17:41:13
Bolt of the screw head is well well and torque is hanging well. Plus, minus, both are favorites. Although it becomes a story of another thing, a driver with a large size bit has the same thickness as this driver, so it does not take the necessary torque. Please make the grasping thickness appropriate for the bit.
This review is about item#37148291.
Electrical construction
5
From Japan
On 2016-06-18 08:29:57
Is good.
This review is about item#37148282.
Meter replacement work
4
From Japan
On 2015-11-19 15:50:07
The insulation cover was overly covered and cut a little.
This review is about item#37148282.
Electric Works General
2
From Japan
On 2014-08-10 11:56:47
Although it looks nice, the material of the insulating cover is so soft that it immediately got scratched or torn. It is used at the site, so it can not be used before durability. I will purchase another item again.
This review is about item#37148273.
Electrical work in the field
5
From Japan
On 2014-06-01 19:23:44
I think that it is very safe to display the safety level of two colors.
This review is about item#37148291.

Related Products