Buy more than* S$200* and get FREE SHIPPING

Slit Power Electric Insulated Screwdriver

3.80 (5)
Blade Shape
-
Specification
With magnet
...see all>
Product Options
ADD TO CART
Shaft Diameter (phi mm) TRUSCO Part Number Tip Size (mm) Grip Diameter (phi mm) Shaft Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) TRUSCO Part Number Tip Size (mm) Grip Diameter (phi mm) Shaft Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.0(film shaft diameter 7.3) 325-3198 6x0.9 42 200 111 298 1PC 1 7800-6-200 37148334 13.99 SGD
In stock
5.0(film shaft diameter 6.6) 325-3180 5x0.9 42 150 86 248 1PC 1 7800-5-150 37148325 11.99 SGD
In stock
4.0(film shaft diameter 5.2) 325-3163 4x0.8 35 100 48 183 1PC 1 7800-4-100 37148307 9.99 SGD
In stock
5.0(film shaft diameter 6.6) 325-3171 5x0.9 42 100 77 198 1PC 1 7800-5-100 37148316 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Exchange of power meter
5
From Japan
On 2017-08-29 17:41:46
Bolt of the screw head is well well and torque is hanging well. Plus, minus, both are favorites. Although it becomes a story of another thing, a driver with a large size bit has the same thickness as this driver, so it does not take the necessary torque. Please make the grasping thickness appropriate for the bit.
This review is about item#37148334.
Electric Works
1
From Japan
On 2016-01-24 22:34:33
I will not buy it again. Insulation coating was too weak and it broke with several uses. I can not work safely at this point. Bessel is the best ...
This review is about item#37148316.
Meter replacement work
5
From Japan
On 2015-11-19 15:53:23
It was a mistake in size selection, I chose 5 mm, it was too thin, I think that 6 mm is fine.
This review is about item#37148325.
Maintenance of electrical equipment
3
From Japan
On 2015-07-14 23:31:43
There is a sense of security, but feeling awkward because it has only a few coming out
This review is about item#37148316.
Used for inspection and repair of electric facilities at business establishments
5
From Japan
On 2014-06-19 09:36:56
Because insulated drivers were not in the workplace, proposal purchase as an improvement measure on occupational safety.
This review is about item#37148325.

Related Products