Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slit Electric Insulated Screwdriver

3.50 (2)
Caution
Insulation function only on handle portion., Insulation function only on handle portion.
Purpose
Short-circuit prevention. For electric work and communication equipment work., Short-circuit prevention. For electric work and communication equipment work.
Specification
With magnet
...see all>
Product Options
ADD TO CART
Blade Shape 2014 TRUSCO Published Page Tip Size (mm) Grip Diameter (phi mm) Shaft Length (mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Shape 2014 TRUSCO Published Page Tip Size (mm) Grip Diameter (phi mm) Shaft Length (mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2-0873 4x0.8 30 100 60 204 4.0 (film shaft diameter 5.2) 325-3074 1PC 1 7200-4-100 37148395 10.99 SGD
In stock
- 2-0873 6x0.9 33 200 124 317 6.0 (film shaft diameter 7.3) 325-3104 1PC 1 7200-6-200 37148422 14.99 SGD
In stock
- 2-0873 5x0.9 33 150 96 267 5.0 (film shaft diameter 6.6) 325-3091 1PC 1 7200-5-150 37148413 12.99 SGD
In stock
- - 8x1.1 37 150 183 278 8.0 (film shaft diameter 9.6) - 1PC 1 7200-8-150 37148431 15.99 SGD
In stock
- - 5x0.9 33 100 88 217 5.0 (film shaft diameter 6.6) - 1PC 1 7200-5-100 37148404 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Electric meter exchange
2
From Japan
On 2016-06-08 03:32:08
The previous size of the driver is perfect. However, it is too long, so it is not suitable for work.
This review is about item#37148422.
Construction
5
From Japan
On 2014-01-06 21:43:05
good
This review is about item#37148404.

Related Products