Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CHEST (3-DRAWER)

2015 Trusco Published Pages
2 1204
2014 TRUSCO Published Page
2-1098
Outer Dimensions (Width x Depth x Height)(mm)
510x275x325
Drawer Dimensions (Width x Depth x Height)(mm)
The top portion 445x225x75 drawer (1,2 stage) 420x215x45 drawer (third stage) 420x215x75
Number of Steps
3
Color
Silver / Red
Weight (kg)
13
TRUSCO Part Number
337-4726
Specification
Possible to mount the cylinder lock, chest case type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EKR-103 36996461 449.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products