Buy more than* S$200* and get FREE SHIPPING

CHEST (3-DRAWER, Metallic Silver)

2015 Trusco Published Pages
2 1203
2014 TRUSCO Published Page
2-1097
Outer Dimensions (Width x Depth x Height)(mm)
520x215x300
Drawer Dimensions (Width x Depth x Height)(mm)
The top portion 500x200x60 drawer (1, 2, 3 stages) 455x190x45
Number of Steps
3
Color
Silver
Weight (kg)
11
TRUSCO Part Number
307-3351
Specification
Possible to mount the cylinder lock, chest case type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SKX0213S 36997116 379.90 SGD
Shipped after 2017-05-30
ADD TO CART

Related Products