Buy more than* S$200* and get FREE SHIPPING

Thin type hex key wrench set

5.00 (1)
Overall Length (mm)
105
...see all>
Product Options
ADD TO CART
Set Contents (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.0, 5.0, 6.0 336-2001 1Set(3PCSet) 1 TOR-4060 37304251 19.99 SGD
In stock
2.0, 2.5, 3.0 336-1969 1Set(3PC) 1 TOR-2030 37304242 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tightening detachment etc. in a narrow place.
5
From Japan
On 2014-08-07 21:03:56
It looks a bit somewhat apparent, but it can be tightened as it is. Until now I used plate racket etc, but this wrench is also excellent.
This review is about item#37304251.

Related Products