Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hex Socket, Standard

5.00 (2)
Plug Angle (mm)
9.5
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
301-2999 - 12 20 28 1PC 1 T3-12S 37304967 5.38 SGD
Shipped after 2017-05-10
301-3022 2-0071 17 46 30 1PC 1 T3-17S 37304994 5.70 SGD
Shipped after 2017-05-10
301-2981 2-0071 10 22 28 1PC 1 T3-10S 37304951 5.09 SGD
Shipped after 2017-05-10
301-3031 2-0071 19 56 30 1PC 1 T3-19S 37305003 6.10 SGD
Shipped after 2017-05-02
301-3049 2-0071 22 72 30 1PC 1 T3-22S 37305012 7.13 SGD
Shipped after 2017-05-02
301-2948 2-0071 6 20 28 1PC 1 T3-06S 37304915 5.20 SGD
Shipped after 2017-05-02
301-2964 2-0071 8 22 28 1PC 1 T3-08S 37304933 5.09 SGD
Shipped after 2017-05-02
301-2972 2-0071 9 22 28 1PC 1 T3-09S 37304942 5.20 SGD
Shipped after 2017-05-02
301-3006 2-0071 13 22 28 1PC 1 T3-13S 37304976 5.38 SGD
Shipped after 2017-05-02
301-3057 2-0071 24 92 30 1PC 1 T3-24S 37305021 6.98 SGD
Shipped after 2017-05-02
301-2956 2-0071 7 20 28 1PC 1 T3-07S 37304924 5.20 SGD
Shipped after 2017-05-02
301-3014 2-0071 14 26 28 1PC 1 T3-14S 37304985 5.38 SGD
Shipped after 2017-05-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used in the repair and the like.
5
From Japan
On 2017-03-29 18:00:34
Correspondence, goods, is satisfied with the packing both. Also I will try to buy.
This review is about item#37304967.
To mainly simple maintenance of car
5
From Japan
On 2014-02-04 15:02:40
TRUSCO of the tool was purchased for the first time. Price of the corresponding, possible also without, improper is also no standard type. Since the heavy maintenance are not (can not), in their own manner is sufficient in this class. Since the cheap tool set included socket was 12 square type, we believe that going to gradually replace the hexagon. There is no direct relationship to the quality, but the color is not a silver, such as photos, it was a dark metallic ones. Next to the snap-on and SK11, you feel you are floating.
This review is about item#37305003.

Related Products