Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Short-Torx Bit Socket, Plug 9.5 mm Squareuare

5.00 (4)
2015 Trusco Published Pages
2 0131
Plug Angle (mm)
9.5, 9.5
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Opposite Side Dimension(mm) Nominal Designation Weight (g) Overall Length (mm) TRUSCO Part Number Outlet Corner (sq.) Overall Length L (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Opposite Side Dimension(mm) Nominal Designation Weight (g) Overall Length (mm) TRUSCO Part Number Outlet Corner (sq.) Overall Length L (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8.79, 8.79 T50, T50 65, 65 52, 52 307-8442, 307-8442 9.5 52 18.5 (socket) 1PC 1 BT3-T50S 57853372 16.99 SGD
In stock
- 6.6, 6.6 T40, T40 63, 63 52, 52 307-8426, 307-8426 9.5 52 18.5 (socket) 1PC 1 BT3-T40S 57853363 16.99 SGD
In stock
2-0128 4.96, 4.96 T27, T27 45, 45 50, 50 307-8400 - - - 1PC 1 BT3-T27S 36998577 14.99 SGD
In stock
2-0128, 2-0128 11.17, 11.17 T55, T55 119, 119 58, 58 307-8451, 307-8451 - - - 1PC 1 BT3-T55S 36998656 18.99 SGD
In stock
2-0128 4.4, 4.4 T25, T25 44, 44 50, 50 307-8396 - - - 1PC 1 BT3-T25S 36998552 14.99 SGD
In stock
2-0128, 2-0128 3.84, 3.84 T20, T20 44, 44 50, 50 307-8388, 307-8388 - - - 1PC 1 BT3-T20S 36998534 14.99 SGD
In stock
2-0128 5.49, 5.49 T30, T30 45, 45 50, 50 307-8418, 307-8418 - - - 1PC 1 BT3-T30S 36998595 14.99 SGD
In stock
2-0128 7.77, 7.77 T45, T45 65, 65 52, 52 307-8434, 307-8434 - - - 1PC 1 BT3-T45S 36999155 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2017-03-29 14:46:35
Since it is made by KTC of trust, there is no dissatisfaction with quality. It is saved because we deal with special bits which are not dealt with in the neighborhood.
This review is about item#36999155.
Motorcycle maintenance
5
From Japan
On 2016-08-24 07:20:40
At affordability this quality is still KTC product. You will enjoy the maintenance as you get the tool you like.
This review is about item#36999155.
Maintenance
5
From Japan
On 2014-12-28 19:21:05
I think that it is of sufficient quality.
This review is about item#36998595.
Machine maintenance
5
From Japan
On 2014-10-17 18:37:03
I can not lick ahead like a cheap article.
This review is about item#36998552.

Related Products