Buy more than* S$200* and get FREE SHIPPING

3/8"sq. T-TYPE LONG TORX® BIT SOCKET

2015 Trusco Published Pages
2 0131
2014 TRUSCO Published Page
2-0128
Opposite Side Dimension(mm)
11.17
Nominal Designation
T55
Plug Angle (mm)
9.5
Weight (g)
170
Overall Length (mm)
128
TRUSCO Part Number
307-8370
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 BT3-T55L 36998902 24.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products