Buy more than* S$200* and get FREE SHIPPING

Long Hexagon Bit Socket

4.67 (12)
Outlet Corner (sq.)
9.5, 9.5
Overall Length (mm)
128, 128
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Shaft Length (mm) Dimension (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) TRUSCO Part Number Dimensions (inch) Compatible Bits Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Shaft Length (mm) Dimension (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) TRUSCO Part Number Dimensions (inch) Compatible Bits Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.5, 18.5 98, 98 - 2 0121 2-0118, 2-0118 - 113, 113 383-6479, 383-6479 3/8, 3/8 T-3/8L, T-3/8L - 1PC 1 BT3-3/8L 57854964 22.99 SGD
Shipped after 2018-05-24
18.5, 18.5 99, 99 - 2 0121 2-0118, 2-0118 - 89, 89 383-6517, 383-6517 5/16, 5/16 T-5/16L, T-5/16L - 1PC 1 BT3-5/16L 57854955 15.99 SGD
Shipped after 2018-05-24
22, 22 96, 96 - 2 0121 2-0118, 2-0118 - 172, 172 383-6584, 383-6584 7/16, 7/16 T-7/16L, T-7/16L - 1PC 1 BT3-7/16L 57854973 18.99 SGD
Shipped after 2018-05-24
17, 17 99, 99 - 2 0121 2-0118, 2-0118 - 63, 63 383-6622, 383-6622 7/32, 7/32 T-7/32L, T-7/32L - 1PC 1 BT3-7/32L 57854937 13.99 SGD
Shipped after 2018-05-24
17, 17 99, 99 - 2 0121 2-0118, 2-0118 - 62, 62 383-6444, 383-6444 3/16, 3/16 T-3/16L, T-3/16L - 1PC 1 BT3-3/16L 57854921 13.99 SGD
In stock
17, 17 99, 99 - 2 0121 2-0118, 2-0118 - 61, 61 383-6550, 383-6550 5/32, 5/32 T-5/32L, T-5/32L - 1PC 1 BT3-5/32L 57854912 13.99 SGD
Shipped after 2018-05-24
17, 17 99, 99 - 2 0121 2-0118, 2-0118 - 61, 61 383-6665, 383-6665 9/64, 9/64 T-9/64L, T-9/64L - 1PC 1 BT3-9/64L 57854903 13.99 SGD
Shipped after 2018-05-24
17, 17 99, 99 5 - - 5, 5 62, 62 - - T-05L, T-05L 128 1PC 1 BT3-05L 57854851 11.99 SGD
In stock
17, 17 99, 99 6 - - 6, 6 63, 63 - - T-06L, T-06L 128 1PC 1 BT3-06L 57854867 11.99 SGD
In stock
18.5, 18.5 99, 99 - - - 8, 8 89, 89 - - T-08L, T-08L - 1PC 1 BT3-08L 57854876 11.99 SGD
In stock
17, 17 99, 99 - 2 0121 2-0118, 2-0118 - 63, 63 383-6363, 383-6363 1/4, 1/4 T-1/4L, T-1/4L - 1PC 1 BT3-1/4L 57854946 13.99 SGD
Shipped after 2018-05-24
17, 17 99, 99 - 2 0121 2-0118, 2-0118 - 61, 61 383-6401, 383-6401 1/8, 1/8 T-1/8L, T-1/8L - 1PC 1 BT3-1/8L 57854894 13.99 SGD
Shipped after 2018-05-24
18.5, 18.5 98, 98 - - - 10, 10 113, 113 - - T-10L, T-10L - 1PC 1 BT3-10L 57854885 12.99 SGD
In stock
- - - 2 0120 2-0117, 2-0117 12, 12 172, 172 307-7721, 307-7721 - - - 1PC 1 BT3-12L 36999033 14.99 SGD
In stock
- - - 2 0120 2-0117, 2-0117 7, 7 89, 89 307-7683, 307-7683 - - - 1PC 1 BT3-07L 36998997 11.99 SGD
In stock
- - - 2 0120 2-0117 4, 4 61, 61 307-7659 - - - 1PC 1 BT3-04L 36998972 11.99 SGD
In stock
- - - 2 0120 2-0117, 2-0117 3, 3 61, 61 307-7641, 307-7641 - - - 1PC 1 BT3-03L 36998945 11.99 SGD
In stock
- - - 2 0120 2-0117, 2-0117 9, 9 113, 113 307-7705, 307-7705 - - - 1PC 1 BT3-09L 36999015 12.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2018-01-28 14:47:48
Although I did not like it much, I can exchange the bit, so I bought it because it is cheap so much, but I think that when you try it, the bit is hard and good.
This review is about item#36998972.
Maintenance of the motorcycle
5
From Japan
On 2017-11-19 22:59:39
It is safe KTC It is cheap and it was good to buy it. . . . .
This review is about item#57854867.
Assembling a motorcycle part
5
From Japan
On 2017-09-28 22:21:26
I am satisfied because I am solid without backlash with hexagon bolt.
This review is about item#57854876.
Motorcycle Maintenance
1
From Japan
On 2016-08-13 23:23:17
I feel a sense of twisting when I hit a torque for a long time. It is fixed to the BOX with a freshwater screw and can be replaced with a different size, but it is easy to loosen the bamboo thread and loosen it with play. I do not feel the necessity of replacing in the first place. A good story if you prepare for each size. BOX integrated type is easier to use. I will not buy it anymore.
This review is about item#57854867.
Machine maintenance
5
From Japan
On 2015-09-29 10:43:18
I think that the quality made by KTC is good.
This review is about item#36999033.
Maintenance
5
From Japan
On 2014-12-28 19:21:35
I think that it is of sufficient quality.
This review is about item#36998972.
To remove the muffler at address v 50 g
5
From Japan
On 2014-11-14 14:20:36
It is a feeling that the hand reaches the place where it itches exactly itch. Since it is a socket compared with the hexagonal wrench, the power enters reasonably.
This review is about item#57854851.
Motorcycle maintenance
5
From Japan
On 2014-06-10 18:26:46
I bought a maker's item because I put a torque on my back bolt. I am satisfied if it is purpose.
This review is about item#57854851.
Used to turn cap screw
5
From Japan
On 2014-05-16 15:12:09
Good condition
This review is about item#57854851.
For maintenance of mountain bike
5
From Japan
On 2014-05-15 17:54:51
Purchased for maintenance of mountain bike. I used it for attaching / detaching a screw which does not reach even with long sized L wrench. (The distance to the screw is 200 mm !!) Thanks to this extension bar it has made it easier to work.
This review is about item#57854851.

Related Products