Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Handle Length (mm) Plug Angle (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Handle Length (mm) Plug Angle (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 327-1625 150 6.35 155 1PC 1 TH2250 36999252 24.99 SGD
In stock
270 327-1633 190 9.5 335 1PC 1 TH3270 36999277 26.99 SGD
In stock
300 327-1641 220 12.7 460 1PC 1 TH4300 36999295 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2017-06-12 11:19:27
The workability is completely different if there is T handle of this insertion size and there is not it. I am satisfied with the goods.
This review is about item#36999252.
Motorcycle Maintenance
5
From Japan
On 2016-06-01 08:34:01
I bought it because I only had ratchet. Since sizing can be changed by socket exchange, it also saves tooling cost. Work efficiency is also greatly improved
This review is about item#36999277.
Maintenance of car bike
3
From Japan
On 2015-04-01 20:09:33
If the length of the handle is a little longer it will be easier to work, but in narrow places this might be better.
This review is about item#36999277.
Disassembling and assembling the engine
5
From Japan
On 2014-08-30 13:17:50
Little play of the socket, speedy and reliable work can be done.
This review is about item#36999277.
Replacement of sprinkler head
5
From Japan
On 2014-08-20 08:07:37
Even if using extension it was hard work but with this one OK 9.5 mm and 6.35 mm 2 books are in handy
This review is about item#36999252.
A narrow place
5
From Japan
On 2014-08-15 18:35:57
The T wrench of this size is quite reasonable and affordable. If there is a smaller size you definitely buy it. It may be even better if there is a socket type that can insert bits directly.
This review is about item#36999252.
Motorcycle Maintenance
5
From Japan
On 2013-11-13 22:11:53
It is well-balanced and easy to use.
This review is about item#36999277.

Related Products