Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Socket Set

5.00 (2)
2015 Trusco Published Pages
2 0113
2014 TRUSCO Published Page
2-0110
Mass (kg/set)
0.28
Plug Angle (mm)
6.35
Weight (g)
280
Set Contents
Hexagonal: 2H over 02,2.5,03,04,05,06,07,08,10 plus: 2H over P1, P2, P3
TRUSCO Part Number
323-5068
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 HH212 37000056 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine adjustment
5
From Japan
On 2016-09-30 20:10:48
It can be used without problems. I was saved because I was looking for 6.35 sq hexagon socket.
This review is about item#37000056.
Machine assembly work
5
From Japan
On 2015-12-08 20:40:20
Since it was a tool I wanted from before, I am satisfied and using it.
This review is about item#37000056.

Related Products