Buy more than* S$200* and get FREE SHIPPING

Offset Handle

5.00 (1)
2014 TRUSCO Published Page
2-0167
Plug Angle (mm)
12.7
Weight (g)
452
Overall Length (mm)
285
TRUSCO Part Number
301-3634
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TOH4-250 37305222 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for replacing studless tires
5
From Japan
On 2015-01-12 14:25:59
It is easy to put in force when tightening. The diameter of the grip part which is being anti-slip is a little thin, and it hurts with bare hands. I am considering making a cover that can be integrated with a slip stopper.
This review is about item#37305222.

Related Products