Buy more than* S$200* and get FREE SHIPPING

Hex Wrench Socket, Short, Insertion Angle 12.7mm

5.00 (2)
Outer Diameter (phi mm)
(Spigot) 25
Plug Angle (mm)
12.7
Overall Length (mm)
50
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Opposite Side Dimension(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Opposite Side Dimension(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 10 90 1PC 1 410C 37002147 13.99 SGD
In stock
- - 6 85 1PC 1 406C 37002341 13.99 SGD
In stock
- - 14 105 1PC 1 414C 37002253 13.99 SGD
In stock
2-0195 296-2829 12 100 1PC 1 412C 37002201 13.99 SGD
In stock
2-0195 296-2713 4 85 1PC 1 404C 37002296 13.99 SGD
In stock
2-0195 296-2861 17 120 1PC 1 417C 37002271 13.99 SGD
In stock
2-0195 296-2764 8 90 1PC 1 408C 37002402 13.99 SGD
In stock
2-0195 296-2721 5 85 1PC 1 405C 37002323 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2016-08-29 18:07:53
Bolts that were also solidly made and had been tightened with screw locks with impact wrench could also be loosened easily.
This review is about item#37002323.
Mechanical repair
5
From Japan
On 2015-03-06 23:05:22
For other companies 60 mm Nack is 50 mm so useful price is also quite cheap in narrow places
This review is about item#37002147.

Related Products