Buy more than* S$200* and get FREE SHIPPING

Ratchet Handle

2.00 (1)
2014 TRUSCO Published Page
2-0144
Number of Gears
72
Material
Chrome-vanadium steel
...see all
Product Options
ADD TO CART
Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 260 190 301-3561 1PC 1 TRH3-A 37305527 42.59 SGD
In stock
6.35 124 145 301-3553 1PC 1 TRH2-A 37305502 36.63 SGD
In stock
12.7 454 240 301-3570 1PC 1 TRH4-A 37305545 51.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
To maintenance
2
From Japan
On 2013-11-07 22:30:41
Lever switching of LR switching is bad.
This review is about item#37305527.

Related Products