Buy more than* S$200* and get FREE SHIPPING

Shake Neck Extension Bars

4.67 (3)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0133 Unevenness 6.35 30 76 301-3740 1PC 1 TEBW2-75 37305563 6.99 SGD
In stock
2-0133 Uneven 12.70 116 75 301-3774 1PC 1 TEBW4-75 37305615 9.99 SGD
In stock
- Unevenness 9.50 142 150 301-3766 1PC 1 TEBW3-150 37305572 9.99 SGD
Shipped after 2018-01-22
- Unevenness 9.50 72 75 301-3758 1PC 1 TEBW3-75 37305581 8.99 SGD
In stock
- Unevenness 12.70 212 125 301-3782 1PC 1 TEBW4-125 37305597 12.99 SGD
In stock
- Unevenness 12.70 416 252 301-3791 1PC 1 TEBW4-250 37305606 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for car maintenance
4
From Japan
On 2017-02-12 00:15:35
The purchase of the 2nd item was purchased because the destination used was broken for the removal of the drain cock of the def.
This review is about item#37305581.
bike
5
From Japan
On 2015-11-28 14:18:53
It can be used normally. no problem.
This review is about item#37305581.
Machine maintenance
5
From Japan
On 2015-04-13 09:32:16
Purchased for use in "bolt insertion ~ tightening" at a narrow place where the hand does not enter. When inserting the socket into the extension bar, do not neck before plugging in halfway If you plug it in completely, because it is an ordinary extension, is it difficult to use? It is likely to pretend to be necked when you cut the neck.
This review is about item#37305581.

Related Products