Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14 100 191 (Wrench) 6.8 - 1PC 1 RMR-14 37006487 26.99 SGD
In stock
2-0250 8 30 140 (Wrench) 4.6 294-4456 1PC 1 RMR-08 37006627 22.99 SGD
In stock
2-0250 15 120 200 (Wrench) 7.0 294-4502 1PC 1 RMR-15 37006505 29.99 SGD
In stock
2-0250 16 140 208 (Wrench) 7.2 294-4511 1PC 1 RMR-16 37006523 32.99 SGD
In stock
2-0250 18 195 237 (Wrench) 8.2 294-4537 1PC 1 RMR-18 37006566 36.99 SGD
In stock
2-0250 21 340 290 (Wrench) 9.0 294-4553 1PC 1 RMR-21 37006602 42.99 SGD
In stock
2-0250 22 365 290 (Wrench) 9.0 325-8343 1PC 1 RMR-22 37003181 42.99 SGD
In stock
2-0250 12 70 172 (Wrench) 6.0 294-4472 1PC 1 RMR-12 37006435 25.99 SGD
In stock
- 10 50 159 (Wrench) 5.3 - 1PC 1 RMR-10 37006417 22.99 SGD
In stock
- 19 215 248 (Wrench) 4.4 - 1PC 1 RMR-19 37006584 36.99 SGD
In stock
- 13 85 178 (Wrench) 6.4 - 1PC 1 RMR-13 37006453 26.99 SGD
In stock
- 17 170 226 (Wrench) 7.7 - 1PC 1 RMR-17 37006541 32.99 SGD
In stock
- 24 495 323 (Wrench) 5.0 - 1PC 1 RMR-24 37003206 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-03-20 14:40:51
Bolt and nut stop mechanism is very convenient. With this there is a significant change in work efficiency. I hope that this mechanism is also adopted by other ratchet eyeglasses.
This review is about item#37006435.
During machine maintenance
5
From Japan
On 2018-03-08 17:36:19
I used it in the mast mounting work of the fishing boat by tightening the nut of the long screw of M8. Since it is a ratchet type, the installation work was made smoothly.
This review is about item#37006453.
For machine assembly
5
From Japan
On 2017-01-15 18:04:25
Easy to use and strength is sufficient. I think the tool made by TONE company is good.
This review is about item#37006453.
Machine maintenance
5
From Japan
On 2013-03-24 10:24:28
Ideal for narrow spots by tightening bolt nut etc.
This review is about item#37006417.

Related Products