Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Rope,Kevlar Core

Maximum Length (mm)
1800
Maximum Working Load (kg)
1
Natural Length (mm)
480
Code Diameter (phi mm)
2.5
Core Diameter (mm)
1.2
Weight (g)
45
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
308-6216 Red fluorescence 1PC 1 AZ-RS1R 37003565 22.99 SGD
In stock
- Yellow 1PC 1 AZ-RS1Y 37003547 22.99 SGD
In stock
ADD TO CART

Related Products