Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gear Wrench

5.00 (2)
Caution
No switching of forward and reverse., No switching of forward and reverse.
2014 TRUSCO Published Page
2-0244
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Thickness t2 (mm) Thickness t1 (mm) Nominal Dimension Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Thickness t2 (mm) Thickness t1 (mm) Nominal Dimension Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
148 326-2006 7.3 6.5 8x10 65 1PC 1 DFL0810 37003653 47.99 SGD
Shipped after 2018-06-25
196 326-2022 9.0 8.2 12x14 142 1PC 1 DFL1214 37003617 56.99 SGD
Shipped after 2018-06-25
227 326-2031 10.3 9.0 13x17 198 1PC 1 DFL1317 37003635 64.99 SGD
Shipped after 2018-06-25
173 326-2014 8.2 7.3 10x12 100 1PC 1 DFL1012 37003592 50.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2015-10-29 01:05:06
Angle can be fixed, it is very easy to use. Since I want to use it for a long time, I use a glasses wrench for the final tightening.
This review is about item#37003617.
Machine tool assembly
5
From Japan
On 2015-02-17 15:57:13
Since the angle can be fixed, the previous thing which became hard to come off was well removed if it moved fast.
This review is about item#37003653.

Related Products