Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Agricultural Machinery Nail Replacement Flat Double Mouth Ratchet Wrench

4.76 (17)
Opposite Side Dimension(mm)
17x19
Weight (g)
650
Overall Length (mm)
485
Thickness (mm)
19
TRUSCO Part Number
355-0427
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RNTL1719L 37149935 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
Tractor-nail exchange
4
From Japan
On 2018-02-04 16:00:11
Usability was better than I thought. More than the price. I used a glasses wrench, but I do not need to put much effort.
This review is about item#37149935.
Rotary's nail exchange
5
From Japan
On 2017-06-12 21:50:05
It is easier to apply force than a socket wrench only by exclusive claw replacement.
This review is about item#37149935.
Tractor blade exchange etc.
5
From Japan
On 2017-06-01 09:00:25
I used short rags until now, but the handle is long and powerful and easy to use.
This review is about item#37149935.
Tractor's nail exchange
4
From Japan
On 2017-05-08 06:25:16
It is a length that is also suitable for loosening or tightening. There is not much movement and play of La Ticket, it is nice.
This review is about item#37149935.
Tractor's nail exchange
5
From Japan
On 2017-03-06 15:55:34
Up to now it took a long time to exchange, but I was able to work smoothly.
This review is about item#37149935.
Tractor's nail exchange
3
From Japan
On 2017-01-30 11:13:57
The price is cheap and the use is steady. The rubber of the grip loosens.
This review is about item#37149935.
When replacing the tractor's nail
5
From Japan
On 2016-11-08 23:19:44
With a solid construction, we were able to easily remove the nut that got rusted and became very hard. The length was also moderate, it was easy to work. It is a good product for the price
This review is about item#37149935.
I used it to change the rotary nail.
5
From Japan
On 2016-10-30 20:41:54
With a solid structure, hard bolts were easily removed.
This review is about item#37149935.
Trunk nail exchange
5
From Japan
On 2016-08-21 23:38:18
It was very easy to use and work was easy. Because it is used only for exchanging the trunk's nails, it is a tool not used so much but it is low price so I decided to purchase.
This review is about item#37149935.
Tractor's nail exchange
5
From Japan
On 2016-07-16 21:58:10
Ideal for tractor nail replacement and loose check before work. Work time has been shortened and work has become easier compared to the wrench we used before.
This review is about item#37149935.

Related Products