Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 287-7732 2-0281 27x30 960 0.96 1PC 1 M05-2730 37006821 90.99 SGD
In stock
295 287-7651 2-0281 10x12 110 0.085 1PC 1 M05-1012 37006645 21.99 SGD
In stock
350 287-7686 2-0281 13x15 180 0.18 1PC 1 M05-1315 37006706 25.99 SGD
In stock
370 287-7694 2-0281 14x17 200 0.22 1PC 1 M05-1417 37006724 25.99 SGD
In stock
420 327-0785 2-0281 19x21 420 0.52 1PC 1 M05-1921 37006785 33.99 SGD
In stock
550 287-7741 2-0281 32x36 1420 1.42 1PC 1 M05-3236 37006846 98.99 SGD
In stock
235 287-7643 2-0281 8x10 60 0.06 1PC 1 M05-0810 37006864 19.99 SGD
In stock
330 - - 12x14 170 0.12 1PC 1 M05-1214 37006681 22.99 SGD
In stock
435 - - 22x24 570 0.54 1PC 1 M05-2224 37006803 39.99 SGD
In stock
390 - - 16x18 220 0.22 1PC 1 M05-1618 37006742 27.99 SGD
In stock
405 - - 17x19 360 0.38 1PC 1 M05-1719 37006767 27.99 SGD
In stock
310 287-7660 2-0281 11x13 140 - 1PC 1 M05-1113 37006663 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 4.50
22 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2017-06-18 18:11:04
I have several wrenches of the same size, but there are times when I can not swing the tool with work in a narrow place because it is angled first. Since this tool is not angled and its length is sufficient, it is attractive to be able to use firmly even where you want to hook the power.
This review is about item#37006663.
Remove the suspension dampers of the car.
5
From Japan
On 2017-06-13 16:14:04
To remove the damper mounting bolt of the suspension, it was hard to remove it with a normal wrench. I thought about putting a pipe on the wrench, but since the long glasses wrench was cheap to the HP of the monotaro, it purchased immediately. The item arrived soon. Is not it amazing? The hard bolt loosened easily easily. Thanks to you, I got the job done. Thank you very much.
This review is about item#37006767.
Maintenance of my car
5
From Japan
On 2017-05-14 10:30:22
I bought it for replacing the fan belt of imported car. I needed a length, but it is very handy. It is a good product.
This review is about item#37006742.
Change engine mount
5
From Japan
On 2017-04-17 15:06:09
I bought it for loosening the bolt in the back place and for the final tightening. It is efficient because it uses it in conjunction with a ratchet type long wrench.
This review is about item#37006724.
Brake maintenance
5
From Japan
On 2017-04-07 08:17:14
I had been looking for a tool with long handle as the fixing screw of the caliper was very hard and it was not loose with ordinary tools.
This review is about item#37006767.
Part removal
5
From Japan
On 2017-04-06 09:27:31
It's a little long so it's easy to use around with light force. Speaking of greed, you buy immediately if there are hexagonal variations.
This review is about item#37006742.
Desorption of mechanical parts
3
From Japan
On 2017-03-23 12:36:04
Although it is not quite a size, I hope it will be a little cheaper.
This review is about item#37006706.
When loosening tightened bolt!
5
From Japan
On 2017-02-14 14:48:39
It is saved because you can apply force easily and securely against fixed bolts!
This review is about item#37006742.
Car Maintenance
5
From Japan
On 2017-02-06 10:01:37
Although I wanted it from before, purchase was refrained because it was used less frequently, but recently it got used frequently, so I bought it. It is convenient to have it.
This review is about item#37006724.
Car maintenance
4
From Japan
On 2016-10-10 02:48:35
Because it is said to be a very long, I think that it should be a little longer.
This review is about item#37006706.

Related Products