Buy more than* S$200* and get FREE SHIPPING

Box End Wrench

1.00 (2)
Finishing Material
Special alloy steel / nickel chrome plating
...see all
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Opposite Side Dimension(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Opposite Side Dimension(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
454 344-8525 36 1250 1PC 1 KPH36 37150084 51.82 SGD
Shipped after 2017-01-23
394 344-8517 32 660 1PC 1 KPH32 37150075 35.56 SGD
Shipped after 2017-01-23
357 344-8509 27 480 1PC 1 KPH27 37150066 30.10 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Bolt tightening work
1
From Japan
On 2016-08-09 07:10:26
Two were purchased, but both of the two was defective. Although I had to replace, it super tool's there is a problem with the quality management. Probably out of the question Nante forget engraved name.
This review is about item#37150075.
Tightening of the bolts
1
From Japan
On 2016-08-07 12:46:18
Two I bought, but because both of the two was a defective product, we have to replace. We apologize for the trouble. The other twice and the tool of the super tool will not be purchased.
This review is about item#37150075.

Related Products