Buy more than* S$200* and get FREE SHIPPING

Pin Spanner, Entrance Opening: 18-100

5.00 (1)
Compatible Dimensions (mm)
18 - 100
Pin Diameter (mm)
5x7/6x8
Weight (g)
600
Overall Length (mm)
250
TRUSCO Part Number
294-2925
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PW100 37008587 119.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of machine tools
5
From Japan
On 2015-05-31 21:19:32
It is used for disassembly maintenance of the spindle. Until now I have been using the other company's products, but the pins are easy to break, so it is impossible to replace them, the strength of the main body is weak, etc. There was not anything that could endure use at the moment. Although this product looked weak to the appearance in the photograph, when it actually touches it it is considerably solid and it is robust. It is thought that it can be used for a long time as it is also possible to replace the pin because it is difficult to break. The method of adjusting the opening with screws is very easy to use in terms of operation feel and also from repeated use. Since the pin diameter is from 5 mm, I would like a lineup that can accommodate 3 mm and 4 mm, and I really want to buy it once it is actually released.
This review is about item#37008587.

Related Products