Buy more than* S$200* and get FREE SHIPPING

Head Wrench

4.33 (3)
2014 TRUSCO Published Page
2-0316
...see all>
Product Options
ADD TO CART
Width Across Flat (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 90 215 332-0111 1PC 1 SH-14 37008702 16.98 SGD
Shipped after 2017-12-19
19 190 242 332-0138 1PC 1 SH-19 37008745 24.21 SGD
Shipped after 2017-12-18
17 140 230 332-0120 1PC 1 SH-17 37008727 19.94 SGD
Shipped after 2017-12-18
13 90 208 332-0103 1PC 1 SH-13 37008684 15.48 SGD
Shipped after 2017-12-18
10 50 184 332-0081 1PC 1 SH-10 37008641 13.71 SGD
Shipped after 2017-12-18
24 360 294 332-0162 1PC 1 SH-24 37008806 33.52 SGD
Shipped after 2017-12-19
21 240 260 332-0146 1PC 1 SH-21 37008763 26.74 SGD
Shipped after 2017-12-19
8 30 152 332-0634 1PC 1 SH-8 37008894 12.67 SGD
Shipped after 2017-12-18
- 70 198 332-0090 1PC 1 SH-12 37008666 14.21 SGD
Shipped after 2017-12-18
22 280 270 332-0154 1PC 1 SH-22 37008781 28.92 SGD
Shipped after 2017-12-19
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Adjuster adjustment of furniture
4
From Japan
On 2017-02-15 21:49:46
There is too much thickness to use for the adjuster. It would be nice if the thickness is thin
This review is about item#37008727.
Hydraulic hose replacement work
5
From Japan
On 2012-04-08 02:38:29
People who can use fast-turning function with some tool to pick people, some people can not use it. If you press it to use it, you can often use the quick turn function. After that, fast turning will not work if the screw turns lightly. I bought this thing that saying that I used the tool that I used before and that the ratchet monkey sizes may change without permission. This time I purchased a size suitable for 1/4 (8 A) 3/8 (10 A) hose.
This review is about item#37008781.
Hose change
4
From Japan
On 2012-04-07 20:00:00
Choose a person with a tool with a little habit It is necessary to use it with a feeling to push and turn. When the screw is too loose it will not be a ratchet, just because it is firmer than the ratchet monkey it is recommended if you can try it anywhere and use it.
This review is about item#37008781.

Related Products