Buy more than* S$200* and get FREE SHIPPING

Mirror Type Combination Wrench

5.00 (2)
Set Contents (mm)
8.10.12.13.14.17.19
TRUSCO Part Number
301-4100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(7PCSet) 1 TTCS-7S 37306403 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-02-18 22:06:16
It's a mirror type so it feels good and it's not as good as a high-end tool, but it's user-friendly.
This review is about item#37306403.
Concluding bolt nut
5
From Japan
On 2014-10-27 15:42:44
Black plating, mirror finish has a sense of quality. The hand grip is moderately rounded and easy to grasp. However, if the work attaches a lot of oil, the hands will slip or the holders can be removed one by one, contributing to the organization of the workplace.
This review is about item#37306403.

Related Products