Buy more than* S$200* and get FREE SHIPPING

Monkey Wrench

4.00 (1)
2014 TRUSCO Published Page
2-0292
Maximum Openings (mm)
36
Weight (g)
500
Overall Length (mm)
260
TRUSCO Part Number
342-6343
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S36 37150294 57.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2016-01-23 15:00:46
This monkey has an insulation function that can be used for high pressure live wire work and the opening of the jaw opens to the same extent as 350 sizes while being 250 mm size. I usually bought it from a machine shop, but I bought the same thing cheaply with a monotail.
This review is about item#37150294.

Related Products