Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Adjustable Wide Wrench

Purpose
For tightening and loosening work of square, hex, or octagonal nuts., For tightening and loosening work of square, hex, or octagonal nuts.
Mouth Depth (mm)
66
Maximum Openings (mm)
16-73
Weight (g)
720
Overall Length (mm)
280
TRUSCO Part Number
274-1229
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SOM-73 37010513 76.99 SGD
In stock
ADD TO CART

Related Products