Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motor Wrench

Purpose
Tightening the pipe fitting in tight places., Tightening the pipe fitting in tight places.
Mouth Depth (mm)
60
Maximum Openings (mm)
84
Weight (kg)
1.26
Overall Length (mm)
400
TRUSCO Part Number
248-7713
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMW-400 37010732 119.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products