Buy more than* S$200* and get FREE SHIPPING

Crimping Tool

5.00 (1)
Purpose
Crimp-type sleeves and bare for terminals., Crimp-type sleeves and bare for terminals.
Compatible Size (mm2)
1.25, 2, 5.5, 8
Weight (g)
390
Overall Length (mm)
270
TRUSCO Part Number
322-0010
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-75 37011441 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crimping terminal
5
From Japan
On 2017-11-06 10:20:20
You can crimp the most lightly used. Useful for crimping SUS terminal doing. I am saved because prices are cheaper than buying on the market etc etc.
This review is about item#37011441.

Related Products