Buy more than* S$200* and get FREE SHIPPING

Mini Tech Super Micro Radio Pliers

5.00 (1)
Cutting Capability (mm)
(COPPER WIRE) phi 2.6
Weight (g)
98
Overall Length (mm)
166
TRUSCO Part Number
276-2811
Specification
with spring
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP6-150 37011685 26.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of small machine parts
5
From Japan
On 2016-12-16 17:29:57
We are satisfied because the accuracy of the product itself is very good. The size was small as expected.
This review is about item#37011685.

Related Products