Buy more than* S$200* and get FREE SHIPPING

Electric Work Pliers

2014 TRUSCO Published Page
2-0536
Cutting Ability (mm) VA VVF Cable (3-core)
2
Cutting Capacity (phi mm) Copper Wire
4.5
Cutting Capacity (phi mm) Steel Wire
3.6
Weight (g)
360
Overall Length (mm)
200
TRUSCO Part Number
327-3539
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XP200 37011843 49.99 SGD
In stock
ADD TO CART

Related Products