Buy more than* S$200* and get FREE SHIPPING

Diagonal Cutting Pliers

3.00 (2)
Heat Processing
Non-oxidation hardening / cutting part induction hardening
Cutting Capacity (phi mm) Copper Wire
5
Cutting Capacity (phi mm) Steel Wire
4
Cutting Ability (phi mm) Piano Wire
2.5
Cutting Capacity
(VA line) 1.6 x 4 heart, 2.0 x 4 heart, 2.6 x 3 heart, (steel pipe flare) 2 minutes, 3 minutes outright crush, (boot band) iron, stainless steel, resin
Hardness
(Blade part) HRC58 - 61
Weight (g)
300
Overall Length (mm)
212
Material
Chrome vanadium steel
TRUSCO Part Number
354-1134
Specification
Elastomer cover, thick blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 370HG 37150504 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used for electrical work
1
From Japan
On 2015-10-25 03:07:51
Other cheap manufacturers will expire. Only the blade does not spill.
This review is about item#37150504.
Electrical construction
5
From Japan
On 2013-02-13 17:42:21
It will be very good. I bought it before, so it is the second one.
This review is about item#37150504.

Related Products