Buy more than* S$200* and get FREE SHIPPING

Plastic nipper, very thin, round type

Cutting Capability (mm)
(RESIN) phi 2.0
Weight (g)
90
Overall Length (mm)
156
Width (mm)
8
TRUSCO Part Number
276-3451
Specification
Softcover, spring-loaded, round blades
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 90PMA-150 37012683 56.99 SGD
In stock
ADD TO CART

Related Products